Post-it Notes
- Mfr # 5400
- Zoro # G325078118
product price:Â
$
3.15
/ea
Key Features
Size
3 x 3 in
Sheets per Pad
50
Pads per Pack
4
Rule
Unruled
Container Size
3 x 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5400
- Zoro #
- G325078118
- UPC #
- 0021200569005
- Country of Origin
- United States
- Item
- Post-it Notes
- Color
- Yellow
- Sheets per Pad
- 50
- Pads per Pack
- 4
- Rule
- Unruled
Dimensions
- Size
- 3 x 3 in
- Container Size
- 3 x 3 in
Description
Post-it Notes, 3 x 3 in, Color Yellow, Sheets per Pad 50, Rule Unruled, Pads per Pack 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.