Post-it Notes
- Mfr # 5401
- Zoro # G525078147
product price:Â
$
3.15
/ea
Key Features
Sheets per Pad
50
Rule
Unruled
Size
3 x 3 in
Pads per Pack
4
Container Size
3 x 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5401
- Zoro #
- G525078147
- UPC #
- 0021200569012
- Country of Origin
- United States
- Sheets per Pad
- 50
- Rule
- Unruled
- Color
- Aqua Splash, Fresh Mint, Papaya Fizz, Sunnyside
- Item
- Post-it Notes
- Pads per Pack
- 4
Dimensions
- Size
- 3 x 3 in
- Container Size
- 3 x 3 in
Description
Post-it Notes, 3 x 3 in, Color Aqua Splash, Fresh Mint, Papaya Fizz, Sunnyside, Sheets per Pad 50, Rule Unruled, Pads per Pack 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.