Shop 3M
See all product information
Create Account
Post-it Notes
- Mfr # 686-AYPV1IN
- Zoro # G925078136
product price:Â
$
7.95
/ea
Key Features
Rule
Unruled
Size
1 x 1.5 in
Sheets per Pad
22
Container Size
1 x 1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 686-AYPV1IN
- Zoro #
- G925078136
- UPC #
- 0051141368696
- Country of Origin
- United States
- Item
- Post-it Notes
- Rule
- Unruled
- Color
- Blue, Pink, Purple, Yellow
- Sheets per Pad
- 22
Dimensions
- Size
- 1 x 1.5 in
- Container Size
- 1 x 1.5 in
Description
Post-it Notes, 1 x 1.5 in, Color Blue, Pink, Purple, Yellow, Sheets per Pad 22, Rule Unruled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.