Shop 3M
See all product information
Create Account
Post-it Notes, PK12
- Mfr # 654
- Zoro # G923649727
product price:Â
$
16.55
/pk of 12, $1.38/ea
Sold in multiples of 18Â pks for
$297.90
Key Features
Sheets per Pad
100
Pads per Pack
12
Size
3 in x 3 in
Recycled Content
0 %
Adhesion
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654
- Zoro #
- G923649727
- UPC #
- 0021200155772
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 3 in
- Bottle Size
- 3 in x 3 in
- Size - Alpha
- 3 in x 3 in
Details
- Item
- Sticky Notes
- Sheets per Pad
- 100
- Color
- Canary Yellow
- Pads per Pack
- 12
- Recycled Content
- 0 %
- Adhesion
- Standard
- Rule
- Unruled
- Wire Color
- Canary Yellow
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Canary Yellow, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.