Shop 3M
See all product information
Create Account
Post-it Notes
- Mfr # R330-N-ALT
- Zoro # G023649122
product price:Â
$
19.99
/ea
Key Features
Sheets per Pad
100
Pads per Pack
12
Size
3 in x 3 in
Rule
Unruled
Adhesion
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R330-N-ALT
- Zoro #
- G023649122
- UPC #
- 0021200980510
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 3 in
- Bottle Size
- 3 in x 3 in
- Size - Alpha
- 3 in x 3 in
Details
- Item
- Sticky Notes
- Sheets per Pad
- 100
- Color
- Acid Lime, Aqua Splash, Power Pink, Vital Orange
- Pads per Pack
- 12
- Rule
- Unruled
- Adhesion
- Standard
- Recycled Content
- 0 %
- Wire Color
- Acid Lime, Aqua Splash, Power Pink, Vital Orange
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Acid Lime, Aqua Splash, Power Pink, Vital Orange, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.