
Privacy And Protection Products Work Simply And Beautifully On
Mfr # PF250W9P
Zoro # G9389855
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Width
21.79 in
Color
Black
Device Type
Monitors
Screen Attachment
Slide Mount, Adhesive Strip
Filter Type
Frameless
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PF250W9P
Zoro #
G9389855
UPC #
51128008201
Country of Origin
Unknown
Dimensions
Width
21.79 in
Viewing Area Dimension
21.79 in x 12.26 in
Display Size Supported
25 in
Height
12.26 in
Details
Color
Black
Device Type
Monitors
Screen Attachment
Slide Mount, Adhesive Strip
Filter Type
Frameless
Screen Format
Widescreen
Display Diagonal
25 in
Orientation
Portrait
Reversible
Yes
Anti-glare
Yes
Blue Light Reduction
Yes
Product Type
Privacy Screen Filter
Aspect Ratio
16:9
Features
Privacy, Reversible Matte-to-Matte
Compatible Devices
Monitor
Display Type Supported
LCD
Film Classification
Black
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Widescreen
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.