Shop 3M
See all product information
Create Account
Privacy Filter 27In Unframed Ws 16:9 For Displays
- Mfr # PF270W9B
- Zoro # G9741228
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
598 mm
Color
Black
Height
337 mm
Diagonal Display Size
27 in
Diagonal
687 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF270W9B
- Zoro #
- G9741228
- UPC #
- 51128797730
- Country of Origin
- Unknown
Dimensions
- Width
- 598 mm
- Height
- 337 mm
- Diagonal Display Size
- 27 in
- Viewing Area Dimensions - Metric (width x height)
- 598 mm x 337 mm
Details
- Color
- Black
- Diagonal
- 687 mm
- Orientation
- Landscape
- Aspect Ratio
- 16:9
- Surface Finish
- Matte to Glossy - Reversible
- Screen Format
- Widescreen
- Filter Type
- Frameless
- Screen Attachment
- Attachment Strips and Slide Mount Tabs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.