Shop 3M
See all product information
Create Account
PRIVACY FILTER FOR 49IN FULL SCREEN MONITOR32:9
- Mfr # PF490W3E
- Zoro # G314872833
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Width
47.72 in
Color
Black
Display Size Supported
49 in
Height
13.50 in
Anti-glare
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF490W3E
- Zoro #
- G314872833
- UPC #
- 51128011072
- Country of Origin
- United States
Dimensions
- Width
- 47.72 in
- Display Size Supported
- 49 in
- Height
- 13.50 in
- Viewing Area Dimension
- 47.72 in x 13.50 in
Details
- Color
- Black
- Anti-glare
- Yes
- Widescreen
- Yes
- Aspect Ratio
- 32:9
- Orientation
- Landscape
- Blue Light Reduction
- Yes
- Durability
- Fingerprint Resistant, Scratch Resistant, Dust Resistant
- Display Type Supported
- LCD
- Device Supported
- Monitor
- Compatibility
- 3M™ Privacy Filters provide world-class "black out" privacy from side views outside the 60-degree viewing angle,while creating an excellent viewing experience from straight on views. Designed for full screen monitors with flat glass displays,these privacy filters are reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints,so you can enjoy pristine image clarity.
- Item
- Privacy Screen Filter
- Features
- Reversible Matte-to-Matte, Privacy
- Reversible
- Yes
- Film Classification
- Black
- Screen Attachment
- Large Display Attachment
- Compatible Devices
- Monitor
- Product Type
- Privacy Screen Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.