Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 6 AWG, 1,000 V, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # M6-14R/SK

  • Zoro # G5487973


product price: $213.99
/pk 200, $1.07/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-14R/SK
Zoro #
G5487973
UPC #
00054007021490
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
6 AWG
Stud Size
1/4 in
Overall Length
1.14 in
Tongue Width - Wire Connector
0.47 in
Barrel Inside Dia.
0.25 in
Tongue Length
0.75 in
Tongue Width
0.47 in
Barrel Length
0.39 in
Tongue Thickness
0.05 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
1,000 V
Minimum Operating Temperature
347 Degrees F
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Max. Temp.
347 Degrees F
Connection Type
Crimp
Terminal Connection
Crimp
Seam
Brazed
Wire Range
6 AWG
Terminal Type
Standard
Compatible with Product Type
Building Wire, Fixtures or Luminaires, Signs
Contact Finish
Tin
Hole Spacing
0.52 in
RoHS Compliant
Yes
Special Features
Beveled Mouth, Corrosion-Resistant, Reliable Performance, Secure Fit
Seam Style
Brazed
Insulation Material
None

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.25 in, Barrel Length 0.39 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.