Zoro Homepage

Ring Terminal, #8 Stud Size, 10 AWG, 600 V, Bare Insulated, Bare, Crimp Termination Only, 500 PK

  • Mfr # MU10-8RK

  • Zoro # G5711404


product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU10-8RK
Zoro #
G5711404
UPC #
00054007018803
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Overall Length
0.73 in
Tongue Width - Wire Connector
0.38 in
Connection Width
0.164 in
Tongue Width
0.38 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
347 Degrees F
Standards
CSA Certified, UL Listed
Max. Voltage
600 V
Max. Temp.
347 Degrees F
Connection Material
Copper
Terminal Type
Standard
Connection Type
Crimp
Seam
Butted
Wire Range
12 to 10 AWG
Terminal Connection
Crimp
Seam Style
Butted

Description

Ring Terminal, Insulation Color Bare, Insulation Material None, Maximum Temperature 347 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Style Brazed, Insulation Type Non-Insulated, Overall Length 0.73 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.