Shop 3M
See all product information
Create Account
Sanding Belt, 2 in W, 132 in L, Closed Coat, Alumina Zirconia, 120 Grit, Green
- Mfr # 7010327292
- Zoro # G5138030
product price:Â
$
684.99
/pk of 50, $13.70/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
132 in
Abrasive Type
Closed Coat
Abrasive Material
Alumina Zirconia
Grit
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010327292
- Zoro #
- G5138030
- UPC #
- 00051141306964
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Closed Coat
- Abrasive Material
- Alumina Zirconia
- Grit
- 120
- Color
- Green
- Backing Weight
- YF Weight
- Backing Material
- Polyester Cloth
- For Use With
- Bench Top Motors
- Flex Type
- Single-Flex
- Application
- Finishing, Grinding
- For Use On
- Aluminum
- Splice Type
- Film-lok
- Back Color
- Brown
- Type
- Belt
Description
Cth Bt577F,2inx132 in 120 YF-weigh,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.