3M
Sanding Disc, 5 in.
Mfr # 7010029930
Zoro # G1845396
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Burr, Premium, Series 5970, 116 Head Dia, 14 Length of Cut, 112 Overall Length, Cyli (59703)
- DEDECO SUNBURST RADIAL DISC ADAPTER (RIGHT) 1/UNIT (1362)
- BSC PREFERRED 3PK MED Sanding Block (DFBBLOCMED03G)
- MAKITA GrindWheels 4-1/2" (25pk) F/9524NB (MP741423-B-25)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252417)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50 (7000119583)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- 3M Hook & Loop Sanding Discs