Shop 3M
See all product information
Scotch 371 Box Sealing Adhesive Tape, 72mm x 914m, Clear, 4PK
Mfr # 7000136741
Zoro # G523565243
product price:Â $199.99
/pk 4, $50.00/ea
Free Shipping & Returns
Key Features
Tape Tensile Strength
22 lb/in
Tape Color
Clear
Max. Tape Performance Temp.
73 Degrees F
Tape Application
Machine
Series
371
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000136741
Zoro #
G523565243
UPC #
-
Country of Origin
United States
Dimensions
Width
72 mm
Length
914 m
Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Details
Tape Tensile Strength
22 lb/in
Tape Color
Clear
Max. Tape Performance Temp.
73 Degrees F
Tape Application
Machine
Series
371
Tape Backing Material
Biaxially Oriented Polypropylene (BOPP)
Item
Box Sealing Tape
Message
No Message
Material
Polypropylene, Rubber
Tape Adhesive
Pressure Sensitive Hot Melt Rubber Resin
Description
Scotch Box Sealing Tape 371 is a 1.8 mil industrial grade polypropylene film PKaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.