Shop All Electrical Tapes
3M
Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue
Mfr # 10836-DL-10
Zoro # G5227203
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Tape Tensile Strength 18 lb/in
- Width 0.75"
- Length 66 ft
- Thickness 7 mil
Product Information
- Brand 3M
- MFR # 10836-DL-10
- Zoro # G5227203
- UPC # 638060079928
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 66 ft |
Tape Core Diameter | 3" |
Details
Description
3MTM Scotch 35 Vinyl Electrical Color Coding Tape, 3" Core, 0.75" x 66 ft, Blue
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Purpose Sealant, 624.3 oz, Pail, Black, Silicone Base (1906470)
- DEVCON Construction Adhesive, 2 Ton Epoxy Series, 10.3 fl oz, Cartridge, 1:1 Mix Ratio (14310)
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- J-B WELD Gray Silicone Sealant3Oz (32327)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- 3M Electrical Tapes