Shop All Double Sided Foam Tapes
3M
TAPE ANTISLIP 4""X60'CLR
Mfr # 7749
Zoro # G8658418
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 60 ft
- Tape Color Clear
Product Information
- Brand 3M
- MFR # 7749
- Zoro # G8658418
- UPC # 51131595163
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 60 ft |
Details
Description
3M Safety-Walk Slip-Resistant Tapes and Treads are designed to provide traction on slippery surfaces where potential slips and falls can occur or where safety may be a concern. 3M Safety-Walk Rolls and Strips features a heavy duty mineral-coated slip-resistant tread. Safety-Walk comes in a variety of sizes colors and materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOO GONE Glue, White, 16 oz, Bottle (2112)
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Black (TBL-108)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- 3M 3M 4930 VHB Tape 2" x 5yd, White, 25 mil (4930)
- 3M 3M 4032 Double Coated Foam Tape 0.75" x 5yd, White (4032)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- 3M Foam Tape