Zoro Homepage

WireDisconnect, Copper, Red, Vinyl, PK100

  • Mfr # MVU18-250DMX

  • Zoro # G3402436


product price: $99.15
/pk 100, $0.99/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Material
Plastic
Insulation Color
Red
Insulation Type
Vinyl
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU18-250DMX
Zoro #
G3402436
UPC #
00051128587829
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.93 in
Barrel Inside Dia.
0.065 in
Maximum Conductor Size
18 AWG
Overall Diameter
0.39 in
Maximum Insulation Outer Diameter
0.145 in
Male Tab Width (W')
0.250 in
Minimum Conductor Size
22 AWG
Tab Width
0.25 in
Pad Width
0.25 in
Connection Width
0.25 in
Barrel Inside Diameter
0.065 in
Diameter (D)
0.39 in
Minimum Wire Size
22 AWG
Tab Thickness
0.032 in
Maximum Wire Size
18 AWG

Details

Item
Male Disconnect
Insulation
Partial
Material
Plastic
Insulation Color
Red
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
22 to 18 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Male Disconnect
Terminal Style
Standard
Disconnect Type
Male
Voltage Application
Low Voltage
Solution for
Wireless Network Infrastructure Accessories
Fastener Orientation
Male
Maximum Operating Temperature (Celsius)
105°C
Seam Style
Butted
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Maximum Voltage
600 V
Contact Material
Copper

Description

Male Disconnect, Contact Material Copper, Insulation Color Red, Insulation Coverage Partial Coverage, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Male Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.065 in, Overall Length 0.93 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.