5.11

Blue Big Horn Jacket size L


product price: $94.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Navy
  • Material Microfiber shell
  • Closure Type Zipper
  • Gender Men's
See all product information

Product Information

Dimensions

Size L
Fits Chest Size 42 in to 44 in
Minimum Chest Size 42 in
Sleeve Length 35 1/2 in to 35 in
Maximum Chest Size 44 in

Details

Promotion Restriction Not eligible for promotion
Item Jacket
Color Navy
Material Microfiber shell
Closure Type Zipper
Gender Men's
Insulated Yes
Lining Material Fleece
Number of Inside Pockets 1
Features 5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets
Cuff Style Hook-and-Loop
Inseam 34-1/2 to 35"
Waist Style Elastic
Includes Lining Yes
Wrist Closure Hook-and-Loop
Insulated for Cold Conditions Yes
Style Big Horn Jacket
Wind-Resistant Yes
Water-Resistant Yes
Garment Style Jacket

Description

Jacket, Gender Men's, Style Big Horn Jacket, Insulated for Cold Conditions Yes, Material All Weather Microfiber Shell, Front Closure Type Zipper, Includes Lining Yes, Number of Inside Pockets 1, Color Navy, Maximum Chest Size 44 in, Lining Material Fleece, Size L, Minimum Chest Size 42 in, Cuff Style Hook-and-Loop, Features 5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.