Bristol Parka Black 3XL
Mfr # 48152ABR-019-3XL
Zoro # G813765254
product price:Â $402.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Uniform Type
General
Binding
One Way Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48152ABR-019-3XL
Zoro #
G813765254
UPC #
844802297356
Country of Origin
Viet Nam
Dimensions
Size
3XL
Neck Size
19 in to 19 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Uniform Type
General
Binding
One Way Zipper
Pockets
12
Garment Style
Parka
Type
Tactical
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Parka, Size 3XL, Color Black, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 54 in to 56 in, Garment Style Parka, Fabric Weight 12.5 oz, Binding One Way Zipper, Neck Size 19 in to 19 1/2 in, Pockets 12, Type Tactical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.