Bristol Parka Black 4XL
Mfr # 48152ABR-019-4XL
Zoro # G313765259
product price:Â $402.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Garment Style
Parka
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48152ABR-019-4XL
Zoro #
G313765259
UPC #
844802292306
Country of Origin
Viet Nam
Dimensions
Size
4XL
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Garment Style
Parka
Pockets
12
Uniform Type
General
Binding
One Way Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Parka, Size 4XL, Color Black, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 58 in to 60 in, Garment Style Parka, Fabric Weight 12.5 oz, Binding One Way Zipper, Neck Size 20 in to 20 1/2 in, Pockets 12, Type Tactical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.