Bristol Parka Dark Navy L
Mfr # 48152ABR-724-L
Zoro # G513765264
product price:Â $402.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Pockets
12
Uniform Type
General
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48152ABR-724-L
Zoro #
G513765264
UPC #
844802297301
Country of Origin
Viet Nam
Dimensions
Size
L
Neck Size
16 in to 16 1/2 in
Garment Size
Regular
Details
Item
Tactical Parka
Color
Navy
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Pockets
12
Uniform Type
General
Binding
One Way Zipper
Type
Tactical
Garment Style
Parka
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Parka, Size L, Color Navy, Material 100 Percent Nylon (Outer), 100 Percent Polyester (Inner), Fits Chest Size 42 in to 44 in, Garment Style Parka, Fabric Weight 12.5 oz, Binding One Way Zipper, Neck Size 16 in to 16 1/2 in, Pockets 12, Type Tactical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.