Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 34, Battle Brown
Mfr # 74369
Zoro # G7764057
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Battle Brown
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 34 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7764057
- UPC # 844802281157
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Description
Stryke Pant, Size 34, Battle Brown, Fits Waist Size 34 In., Material 41 Percent Flex-Tac(TM)/24 Percent Polyester/35 Percent Cotton, Flex-Tac(TM) Ripstop, Fabric Weight 6.76 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 4", Pk5, DCN40 (DCN40)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- NOTCH 24" Aluminum Friction Saver (NAFS-24)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Black (50003-100)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Workwear