
Industrial Grade Pallet Stretch Wrap 18" x 1500Ft, 800% Strechable, 80 Guage, Clear, 4PK
Mfr # 333128
Zoro # G521857517
product price:Â $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
1500 ft
Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
333128
Zoro #
G521857517
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Length
1500 ft
Details
Color
Clear
Material
Plastic
Description
This premium Industrial-Grade Shrink Wrap is engineered for maximum durability and superior load security. With an 80-gauge thickness and an impressive 800% stretchability, it delivers optimal elasticity while maintaining excellent strength and stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.