Shop SMURFIT WESTROCK PACKAGING SOLUTIONS

Stretch Hand, 18 X 1500' 80GA Black, 4PK

  • Mfr # 1474337

  • Zoro # G122929484


product price:  $106.99
/pk 4, $26.75/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
1500 ft
Material
LLDPE
For Use With
Household moves, shipping, storage
Gauge
80 Ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1474337
Zoro #
G122929484
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
1500 ft

Details

Item
Stretch Wrap
Color
Black
Material
LLDPE
For Use With
Household moves, shipping, storage
Gauge
80 Ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.