Shop BIG JOE

Pallet Jack, 55 in, 22 in, 4000 lb

  • Mfr # D40 22x36
  • Zoro # G4056848

product price: 
$
5,553.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
47 in
Overall Length
55 in
Overall Width
22 in
Material
Steel
Color
Black, Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D40 22x36
Zoro #
G4056848
UPC #
-
Country of Origin
China
Material
Steel
Color
Black, Yellow
Load Capacity
4,000 lb
Item
Delivery Special Electric Pallet Jack
Wheel Type
Polyurethane
Handle Type
Ergonomic
Lift Mechanism
Hydraulic
Wheel Base
41 1/8 in
Frame Material
Steel
Features
Lift Cylinder Has Hard Chrome Plated Rods, Tiller Arm Controls
Includes
(2) 12 V Battery
Fork Style
Standard
Operation
Electric
Number of Batteries
2
Weight
635 lb
Run Time
4 hr
Charger Voltage
110V AC
Battery Voltage
24V
Fork Type
Fixed
Brake Type
Electromagnetic
Frame Finish
Powder Coated
Adjustment Type
Powered Lift and Lower Control
Battery Type
Absorbed Glass Mat (AGM) Maintenance Free
Travel Speed
3.4 mph
Charger Type
On-Board
Battery Amp Hours
85 Ah
Compatible Battery Manufacturer Part Number
003250 85AH
Charge Time
4 hr

Dimensions

Overall Height
47 in
Overall Length
55 in
Overall Width
22 in
Wheel Diameter
Drive Tire (1) 9" x 3" / Load Wheel (2) 2.9" x 3.5"
Fork Width
6 in
Width Across Forks
22 in
Fork Length
36 in
Width Between Forks
10 in
Turning Radius
4 ft
Maximum Lifting Height
8 in
Fork Thickness
3 1/4 in
Overall LxWxH
55 in x 22 in x 47 in
Minimum Lifting Height
3 in
Wire Rope Length
55 in
Length
55 in

Description

4,000 lb, Fork Style Standard, Fork Type Fixed, Fork Length 36 in, Fork Width 6 in, Width Across Forks 22 in, Width Between Forks 10 in, Overall Length 55 in, Overall Width 22 in, Overall Height 47 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in, Fork LxW 36 in x 6 in, Overall LxWxH 55 in x 22 in x 47 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AE, AK, AP, AS, GU, HI, MP, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.