Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 2.062 In W, 4.000 In L

  • Mfr # 6762

  • Zoro # G2822486


product price: $29.60
/ea

Key Features

Material
UHMWPE
Bolt Size
1/4-20
Body Width (In.)
2.062 in
Lubrication
Dry
Locking Type
Optional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6762
Zoro #
G2822486
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
1/4-20
Body Width (In.)
2.062 in
Mounting Hole Dia. (In.)
0.265 in
Dimension C (In.)
0.302 in
Height
0.312
Dimension M (In.)
1 in
Dimension E (In.)
0.25 in
Dimension K
0.5 in
Overall Length (In.)
4 in
Dimension B (In.)
0.152 in
Dimension D (In.)
1.165 in
Slot Width (In.)
0.255 in
Dimension L (In.)
1 in
Dimension H (In.)
0.5 in
Dimension A (In.)
0.312 in
Dimension F (In.)
1.062 in
Dimension G (In.)
2.062 in
Width
2.062
Overall Height (In.)
0.312 in
Overall Width (In.)
2.062 in
Overall Length
4 in
Mounting Hole Diameter
17/64 in
Overall Height
5/16 in
Overall Width
2 1/16 in

Details

Item
Linear Bearing
Material
UHMWPE
Lubrication
Dry
Locking Type
Optional
Mounting Bolt (In.)
1/4-20
For Use With
10 Series
Mounting Hole Center (In.)
1 in
Finish
Anodized
Color
Silver
Bearing Type
Standard Linear
Type
Single Long
Mounting Hole (In.)
0.265 in
For Number of Slots
2
System of Measurement
Inch
Series
10 Series
Pad Type
Standard
Compatible Brand and Series
10 Series
Pad Material
UHMW Plastic
Product Type
Linear Bearing
Bearing Profile
Single Mount
Housing Material
Aluminum

Description

Linear Bearing, Standard Linear, Overall Height 5/16 in, Overall Length 4 in, Overall Width 2 1/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Single Mount, For Number of Slots 2, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.