4.5x6 Lawn Mower Tire, 6 Ply, Sawtooth

  • Mfr # A-B1TI343

  • Zoro # G902460527


product price:  $97.49
/ea
Free Shipping & Returns

Key Features

Tire Size
4.5x6
Ply
6
Tread
Sawtooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-B1TI343
Zoro #
G902460527
UPC #
3325919074
Country of Origin
United States

Dimensions

Tire Size
4.5x6

Details

Ply
6
Item
Lawn Mower Tire
Tread
Sawtooth

Description

TIRE-SAWTOOTH, 5.3/4.5X6, 6 PLY, Dim A (1): 5.1, Includes: Tire only (does not include rim), Maximum Load: 885, Maximum PSI: 95, Mounted Diameter: 14.6, Mounted Width: 5.3, Ply: 6, Rim Width: 3.5, Tread Pattern: Sawtooth, Tread Style: Gripping Performers, Web Notes: The Carlisle Sawtooth stud pattern has an aggressive appearance with excellent traction while, Web Notes: offering smooth rolling performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.