Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV2AS
- Zoro # G024223857
product price:Â
$
41.95
/ea
Key Features
Connection Type
Socket
Standards
ASME A112.14.1-2003(R17)
Inlet to Outlet Length
5 3/8 in
Maximum Pressure - Operating
5 psig
Fluid Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABABWV2AS
- Zoro #
- G024223857
- UPC #
- 767580661938
- Country of Origin
- China
Dimensions
- Inlet to Outlet Length
- 5 3/8 in
- Compatible Pipe Size
- 2 in
Details
- Item
- Backwater Valve
- Connection Type
- Socket
- Standards
- ASME A112.14.1-2003(R17)
- Maximum Pressure - Operating
- 5 psig
- Fluid Temperature - Maximum
- 180 Degrees F
- Includes Extension Kit
- Extension Kit Included
- Stem Material
- ABS
- Body Material
- ABS
Description
Backwater Valve, Connection Type Socket, Body Material ABS, Inlet to Outlet Length 5 3/8 in, Stem Material ABS, Standards ASME A112.14.1-2003(R17)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.