Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV3A
- Zoro # G724223881
product price:Â
$
40.15
/ea
Key Features
Body Material
ABS
Maximum Pressure - Operating
5 psig
Connection Type
Socket
Includes Extension Kit
No Extension Kit
Standards
ASME A112.14.1-2003(R17)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABABWV3A
- Zoro #
- G724223881
- UPC #
- 767580662010
- Country of Origin
- China
Dimensions
- Inlet to Outlet Length
- 8 5/8 in
- Compatible Pipe Size
- 3 in
Details
- Item
- Backwater Valve
- Body Material
- ABS
- Maximum Pressure - Operating
- 5 psig
- Connection Type
- Socket
- Includes Extension Kit
- No Extension Kit
- Standards
- ASME A112.14.1-2003(R17)
- Stem Material
- ABS
- Fluid Temperature - Maximum
- 180 Degrees F
Description
Backwater Valve, Connection Type Socket, Body Material ABS, Inlet to Outlet Length 8 5/8 in, Stem Material ABS, Standards ASME A112.14.1-2003(R17)