Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV2P
- Zoro # G124224235
product price:Â
$
28.89
/ea
Key Features
Standards
ASME A112.14.1-2003(R17)
Connection Type
Socket
Inlet to Outlet Length
5 3/8 in
Body Material
PVC
Stem Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABABWV2P
- Zoro #
- G124224235
- UPC #
- 767580661907
- Country of Origin
- China
- Item
- Backwater Valve
- Standards
- ASME A112.14.1-2003(R17)
- Connection Type
- Socket
- Body Material
- PVC
- Stem Material
- PVC
- Maximum Pressure - Operating
- 5 psig
- Includes Extension Kit
- No Extension Kit
- Fluid Temperature - Maximum
- 158 Degrees F
Description
Backwater Valve, Connection Type Socket, Body Material PVC, Inlet to Outlet Length 5 3/8 in, Stem Material PVC, Standards ASME A112.14.1-2003(R17)