Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV2PAS
- Zoro # G424223846
product price:Â
$
40.99
/ea
Key Features
Body Material
PVC
Compatible Pipe Size
2 in
Inlet to Outlet Length
5 3/8 in
Stem Material
PVC
Includes Extension Kit
Extension Kit Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABABWV2PAS
- Zoro #
- G424223846
- UPC #
- 767580661921
- Country of Origin
- China
- Item
- Backwater Valve
- Body Material
- PVC
- Stem Material
- PVC
- Includes Extension Kit
- Extension Kit Included
- Fluid Temperature - Maximum
- 158 Degrees F
- Connection Type
- Socket
- Standards
- ASME A112.14.1-2003(R17)
- Maximum Pressure - Operating
- 5 psig
Description
Backwater Valve, Connection Type Socket, Body Material PVC, Inlet to Outlet Length 5 3/8 in, Stem Material PVC, Standards ASME A112.14.1-2003(R17)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.