Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV6A
- Zoro # G224224142
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Compatible Pipe Size
6 in
Stem Material
ABS
Standards
ASME A112.14.1-2003(R17)
Body Material
ABS
Includes Extension Kit
No Extension Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABABWV6A
- Zoro #
- G224224142
- UPC #
- 767580662058
- Country of Origin
- China
Dimensions
- Compatible Pipe Size
- 6 in
- Inlet to Outlet Length
- 15 1/4 in
Details
- Item
- Backwater Valve
- Stem Material
- ABS
- Standards
- ASME A112.14.1-2003(R17)
- Body Material
- ABS
- Includes Extension Kit
- No Extension Kit
- Fluid Temperature - Maximum
- 180 Degrees F
- Connection Type
- Socket
- Maximum Pressure - Operating
- 5 psig
Description
Backwater Valve, Connection Type Socket, Body Material ABS, Inlet to Outlet Length 15 1/4 in, Stem Material ABS, Standards ASME A112.14.1-2003(R17)