Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV3P
- Zoro # G424224188
product price:Â
$
39.15
/ea
Key Features
Inlet to Outlet Length
8 5/8 in
Connection Type
Socket
Body Material
PVC
Fluid Temperature - Maximum
158 Degrees F
Standards
ASME A112.14.1-2003(R17)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABABWV3P
- Zoro #
- G424224188
- UPC #
- 767580662003
- Country of Origin
- China
Dimensions
- Inlet to Outlet Length
- 8 5/8 in
- Compatible Pipe Size
- 3 in
Details
- Item
- Backwater Valve
- Connection Type
- Socket
- Body Material
- PVC
- Fluid Temperature - Maximum
- 158 Degrees F
- Standards
- ASME A112.14.1-2003(R17)
- Includes Extension Kit
- No Extension Kit
- Maximum Pressure - Operating
- 5 psig
- Stem Material
- PVC
Description
Backwater Valve, Connection Type Socket, Body Material PVC, Inlet to Outlet Length 8 5/8 in, Stem Material PVC, Standards ASME A112.14.1-2003(R17)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.