Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV3PAS
- Zoro # G224223916
product price:Â
$
50.35
/ea
Key Features
Fluid Temperature - Maximum
158 Degrees F
Stem Material
PVC
Standards
ASME A112.14.1-2003(R17)
Maximum Pressure - Operating
5 psig
Body Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABABWV3PAS
- Zoro #
- G224223916
- UPC #
- 767580662065
- Country of Origin
- China
Dimensions
- Compatible Pipe Size
- 3 in
- Inlet to Outlet Length
- 8 5/8 in
Details
- Item
- Backwater Valve
- Fluid Temperature - Maximum
- 158 Degrees F
- Stem Material
- PVC
- Standards
- ASME A112.14.1-2003(R17)
- Maximum Pressure - Operating
- 5 psig
- Body Material
- PVC
- Connection Type
- Socket
- Includes Extension Kit
- Extension Kit Included
Description
Backwater Valve, Connection Type Socket, Body Material PVC, Inlet to Outlet Length 8 5/8 in, Stem Material PVC, Standards ASME A112.14.1-2003(R17)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.