Shop AB&A
See all product information
Create Account
Press-in Kit
Mfr # ABA96504SN3HF
Zoro # G624223820
product price:Â
$
35.55
/ea
Key Features
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Included
Features
Designed for Intuitive, Tool-Free Installation, This Waste and Overflow Kit Features a Convenient Push-On Overflow Cover Plate and a Strainer Cover that Presses into Place
ADA Compliant
ADA Compliant
Spout Flow Rate
7 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABA96504SN3HF
- Zoro #
- G624223820
- UPC #
- 767580050121
- Country of Origin
- China
Dimensions
- Trim Plate Width
- 3 1/4 in
- Trim Plate Height
- 3 1/4 in
- Trim Plate Depth
- 1 1/4 in
Details
- Item
- Press-in Kit
- Includes Tub Spout
- Tub Spout Not Included
- Includes Drain Stopper
- Drain Stopper Included
- Features
- Designed for Intuitive, Tool-Free Installation, This Waste and Overflow Kit Features a Convenient Push-On Overflow Cover Plate and a Strainer Cover that Presses into Place
- ADA Compliant
- ADA Compliant
- Spout Flow Rate
- 7 gpm
- Trim Finish
- Satin Nickel
- Includes
- High-Flow-Capacity Overflow Plate
- Trim Plate Shape
- Circle
- Standards
- ASME A112.18.2-2020
- Compatible Product Type
- Bathtub strainers, overflow plates
- Compatible Series
- Classic
- Trim Plate Material
- Plastic
Description
Press-in Kit, Faucet Handle Type Not Applicable, Handle Length Not Applicable, Handle Material Not Applicable, Number of Handles Not Applicable, Not Applicable, Spout Flow Rate 7 gpm, Spout Reach Not Applicable, Trim Finish Satin Nickel, Trim Plate Depth 1 1/4 in, Trim Plate Height 3 1/4 in, Trim Plate Material Plastic, Trim Plate Width 3 1/4 in, Not Applicable, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.