Zoro Homepage

1NO, 24V-60V AC/DC, 3 P, Screw

  • Mfr # AF16-30-10-41

  • Zoro # G9282389


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V-60V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16-30-10-41
Zoro #
G9282389
UPC #
88861413331
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
77 mm
Overall Width
45 mm
Overall Height
86 mm

Description

The ABB - 1NO, 24V-60V AC/DC, 3 P, Screw is an IEC Magnetic Contactor intended for use in industrial and commercial settings. It features a coil voltage of 24V-60V AC/DC and has screw terminals for electrical connection. With a depth of 77mm, height of 86mm, and width of 45mm, it's compact yet robust. This contactor's performance may vary with different horsepower ratings based on the phase and voltage applied; it is rated for use with up to 11⁄2 hp at single-phase -120V AC through to a maximum of 10 hp at three-phase -480V AC.

Key Features:

  • Auxiliary Contact Form: Comes with one normally open (1NO) auxiliary contact.
  • Horsepower Ratings: Rated for operation within specified ranges based on the phase and voltage; these range from single-phase (120v &240v) through to three-phase (208v,240v &480v).
  • Operating Time: Operating times may vary upon coil de-energization or energization as well as NO or NC contact opening/closing.
  • Rated Insulation Volts: The product has an insulation rating specified for both 600/690 volts.
  • Standards Compliance: Complies with international standards including IEC60947-1/60947-4-1, EN60947-1/60947-4-1 UL508 CSA C22.2
  • Thermal Amperage: Has a thermal amperage rating of up to16/35 A (at40°C)
  • Vibration Resistance: The product is rated for operation within specified vibration ranges when the contactor is either closed(4G) or open(2G).
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.