Zoro Homepage

A26-30-10-84, A26 3P CONTR 110/50 110-120/60

  • Mfr # A26-30-10-84

  • Zoro # G9284881


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A26-30-10-84
Zoro #
G9284881
UPC #
66201987994
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
110V-120V AC

Description

The ABB - A26-30-10-84, A26 3P CONTR 110/50 110-120/60 is an IEC Magnetic Contactor. This product falls under the category of "IEC Magnetic Contactors". It operates with a coil voltage range of 110V to 120V AC. The magnetic contactor is intended for use in controlling electric power circuits and switching electrical power within specified ranges.

Key features based on attributes include:

• Coil Voltage: With a range of 110V to 120V AC, this attribute specifies the range of voltages compatible with the contactor's coil. • Item Type: Classified as an IEC Magnetic Contactor, this suggests that this device is intended to comply with International Electrotechnical Commission standards, typically utilized in industrial settings for managing electrical circuit switches within defined parameters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.