Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlon 3/4 In. Female Threaded & Socket PVC Conduit Female Adapter

  • Mfr # E942ERCTN

  • Zoro # G011360978


product price: $1.19
/ea
Sold in multiples of 10 for $11.90

Key Features

Special Features
Female Threads On One End, Socket End On The Other
Pipe Fitting Material
Non-Metallic
Application
For Adapting Non-Metallic Conduits To Threaded Fittings, Metallic Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E942ERCTN
Zoro #
G011360978
UPC #
-
Country of Origin
United States

Details

Item
Male & Female Adapters
Special Features
Female Threads On One End, Socket End On The Other
Pipe Fitting Material
Non-Metallic
Application
For Adapting Non-Metallic Conduits To Threaded Fittings, Metallic Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.