Zoro Homepage

UL Class Fuse, J Class, 60A, 690V AC

  • Mfr # OS60GJ30

  • Zoro # G1773822


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Class
J
Amps
60A
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
Interrupt Rating
80kA at 690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS60GJ30
Zoro #
G1773822
UPC #
80432558685
Country of Origin
Unknown

Dimensions

Length
118 mm

Details

Class
J
Amps
60A
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
Interrupt Rating
80kA at 690V AC
Item
UL Class Fuse
Standards
UL98IEC 60947-3
Weight
3.02 lb
Mounting
Base Mounting
Connection Type
Screw Terminals

Description

3P SW 60A J FUSE 600V UL98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.