Shop All PTFE Hose With Wire Braid
Abbott Rubber
Abbott Rubber 6710891 T44055001-RWNK 0.625 ID x 50 ft. Hose Dishwasher
Mfr # 6710891
Zoro # G104043214
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Abbott Rubber
- MFR # 6710891
- Zoro # G104043214
- UPC # 708289478083
- Country of Origin China
- Category PTFE Hose With Wire Braid
Description
Washing machine/dishwasher hoses pvc - high pressure braided size od x id 1 inch x 5/8 length feet - 50 Designed for use as washing machine or dishwasher inlet and drain hose. Strong utility hose, designed with polyvinyl chloride compounds reinforced with polyester braiding. Pressure range 75 PSI to 200 PSI. Operating temperature 175 degrees Fahrenheit.
Specifications- Size: 0.625 ID x 50 ft.
- Weight: 16.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Valve 3010000 Royal 111-1.6 Flushometer (3010000)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE03)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXT7)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L (4DXR5)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 12 In L (4DXT5)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXW4)
- AEROQUIP PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSI (1PCN2)
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI (1PCP5)
- Abbott Rubber Supply Lines