Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Orange, 2-17/32"H, PK12
Mfr # 72/30 KA X 12
Zoro # G8740173
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/4 in
- Shackle Material Steel
- Body Height 2 17/32 in
- Body Thickness 5/8 in
- Number of Pins 5
Product Information
- Brand Abus
- MFR # 72/30 KA X 12
- Zoro # G8740173
- UPC # 094727429886
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/4 in |
Body Height | 2 17/32 in |
Shackle Height | 1 in |
Width Across Shackle | 1 in |
Shackle Diameter | 3/16 in |
Overall Width | 1.25 in |
Details
Description
Lockout Padlock, Body Color Orange, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- HY-KO 28In Metal Pigtail Sign Stake, 12PK (A40640)
- OAKLEY SI Turbine Matt BLK w/Prizm Maritime Pol (OO9263-3863)
- TALON TRAX Overboot, Mens, 13, 4-Buckle, Blk, Rubber, PR (1AJ37)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (74/40 KAX6 RED)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-75 KA Red)
- AMERICAN LOCK Lockout Padlock, KD, Brown, 1-7/8"H (A1106BRN)
- Abus Lockout Padlocks