Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Purple, 2-17/32"H, PK12
Mfr # 72/30 KA X 12
Zoro # G8740182
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/4 in
- Shackle Type Open
- Body Finish Anodized
- Body Color Purple
- Shackle Height 1 in
Product Information
- Brand Abus
- MFR # 72/30 KA X 12
- Zoro # G8740182
- UPC # 094727429893
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/4 in |
Shackle Height | 1 in |
Body Height | 2 17/32 in |
Width Across Shackle | 1 in |
Overall Width | 1.25 in |
Shackle Diameter | 3/16 in |
Details
Description
Lockout Padlock, Body Color Purple, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, PR (NF35/10XL)
- HONEYWELL SERVUS Size 9 Men's Steel Rubber Boot, Gray (75101/9)
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- Abus Lockout Padlocks