Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Red, 1-1/2"H
Mfr # 72 HB/40-40 KA Red
Zoro # G0152905
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Key Registration Required No
- Key Type Keyed Alike
- Shackle Type Open
- Shackle Height 1 1/2 in
- Standards OSHA
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KA Red
- Zoro # G0152905
- UPC # 078217096086
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Width Across Shackle | 13/16 in |
Details
Description
Lockout Padlock, Body Color Red, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, XL, PR (47-200)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- GUARDIAN EQUIPMENT 6 Shock Absorbing Lanyards (01231)
- VESTIL Sign, Danger, 14.5x10.5", Label/Decal, .011, SI-D-60-C-LB-011 (SI-D-60-C-LB-011)
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- ABUS Lockout Padlock, KA, Green, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- Abus Lockout Tagout