Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Silver, 2-17/32"H, PK12
Mfr # 72/30 KA X 12
Zoro # G8740207
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Number of Pins 5
- Control Key Registration Required No
- Body Color Silver
- Body Finish Anodized
Product Information
- Brand Abus
- MFR # 72/30 KA X 12
- Zoro # G8740207
- UPC # 094727429916
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/4 in |
Body Height | 2 17/32 in |
Overall Width | 1.25 in |
Width Across Shackle | 1 in |
Shackle Diameter | 3/16 in |
Details
Description
Lockout Padlock, Body Color Silver, Body Height 2 17/32 in, Body Material Aluminum, Body Thickness 5/8 in, Body Width 1 1/4 in, Header None/No Header, Horizontal Shackle Clearance 333333333/500000000 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Heat Resistant, Shackle Diameter 3/16 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 1 in, Body Material Coating Anodized, Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 2XL (127-22005)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- WATSON GLOVES Stealth Lite Speed - Medium PR (389-M)
- TRU-SPEC Flight Suit, L, 34" Inseam, Black (2653)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 HB/40-40 KD Green)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H, PK6 (19603)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72HB/40-40 KAx12 Silver)
- MASTER LOCK Lockout Padlock, KD, Red, 1-13/16"H (S33RED)
- Abus Lockout Padlocks