Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Yellow, 1-1/2"H
Mfr # 72 HB/40-40 KA Yellow
Zoro # G0152941
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Anodized
- Standards OSHA
- Shackle Height 1 1/2 in
- Control Key Registration Required No
- Body Color Yellow
Product Information
- Brand Abus
- MFR # 72 HB/40-40 KA Yellow
- Zoro # G0152941
- UPC # 078217096093
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Body Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Overall Width | 1.5 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Yellow, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- TALON TRAX 8 Men's Steel (4T280)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H (72 HB/40-40 KA Red)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (74/40 KAX6 RED)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 /40 KD Red)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- Abus Lockout Tagout