Shop All Lockout Padlocks
Abus
Lockout Padlock, KD, Assorted, 3"H, PK6
Mfr # 19710
Zoro # G3348521
original price:
$58.65
24% off
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Finish Vinyl Covered
- Body Width 1 1/2 in
- Shackle Height 1 1/2 in
- Body Color Assorted
- Key Type Keyed Different
Product Information
- Brand Abus
- MFR # 19710
- Zoro # G3348521
- UPC # 078217197103
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 1/2 in |
Body Height | 3 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Assorted, Body Height 3 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Vinyl Covered, Legend Danger Locked Out, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall Series (COVACLEAN)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- BULLARD Dual-Cool Assembly For 88Vx, Cc20, And G (DC5040)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- ABUS Lockout Padlock, KD, MK, Purple, 1-1/2"H (72 HB/40-75 KD Purple)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H, PK6 (19603)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (410S6ORJ)
- Abus Lockout Tagout