Shop All Lockout Padlocks
Abus
Lockout Padlock, Key Different, Blue Body
Mfr # 13009
Zoro # G4443189
original price:
$19.00
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 3/16 in
- Shackle Type Extended
- Body Finish Anodized
- Number of Pins 5
- Features Flexible Cable
Product Information
- Brand Abus
- MFR # 13009
- Zoro # G4443189
- UPC # 078217130094
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 3/16 in |
Shackle Height | 4 in |
Body Height | 1 9/16 in |
Width Across Shackle | 43/64 in |
Shackle Diameter | 5/32 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 1 9/16 in, Body Material Aluminum, Body Thickness 9/16 in, Body Width 1 3/16 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key Yes, Shackle Diameter 5/32 in, Shackle Height 4 in, Shackle Material Steel, Shackle Type Extended, Width Across Shackle 43/64 in, Body Material Coating Anodized, Body Shape Square, Control Key Registration Required No, Features Flexible Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N95 Disposable Respirator w/ Valve, XL, Gray, PK10 (14110398)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 11 (PAN3P/5353AZ531-11)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- ABUS Lockout Padlock, Key Different, Blk Body (13003)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Standards: Osha (74/40 KD RED)
- ABUS Lockout Padlock, KD, MK, Orange, 1-1/2"H (72 HB/40-75 KD Orange)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72HB/40-40 KAx12 Silver)
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- Abus Lockout Tagout