Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15A to 20A 125V T-Blade Adapter UL and C-UL Approval

  • Mfr # M515520T-BK

  • Zoro # G014951227


product price: $14.65
/ea
Sold in multiples of 3 for $43.95

Key Features

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA 5-15
Color
Black
Standards
cULus No. C 47970138
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M515520T-BK
Zoro #
G014951227
UPC #
819145023146
Country of Origin
China

Details

Receptacle Configuration
NEMA 5-20
Plug Configuration
NEMA 5-15
Color
Black
Standards
cULus No. C 47970138
Amps
15 A
Voltage
125V
Watts
1875W
Material
PVC

Description

This AC WORKS brand household T-blade adapter M515520T is compact and durable. It is rated 15 Amp to 20 Amp with 125 Volts and a maximum operating power of 1875 Watts.


  • •NEMA 5-15P to NEMA 5-20R
  • •NEMA 5-15P, 15 Amp, 125 Volt Male Plug
  • •NEMA 5-15/20R, 15/20 Amp, 125 Volt Female Connector
  • •UL/C-UL Approved
  • •T-blade Household Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.