Shop AC WORKS
See all product information
Flanged Locking Inlet, L6-30R, 30 A, 250V AC, Screw Terminals, Black
Mfr # ASOUL630R
Zoro # G810113119
product price:Â $22.89
/ea
Sold in multiples of 2 for $45.78
Key Features
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ASOUL630R
Zoro #
G810113119
UPC #
819145023078
Country of Origin
Taiwan, Province of China
Details
Item
Flanged Locking Inlet
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Wire Connection Type
Screw Terminals
Housing Color
Black
Cover Type
No Cover
Flange Type
Flanged
Standards
UL, cULus Listed
Material
PVC
Wattage
7500W
Number of Female Connectors
1
Application
Flanged Outlet Wiring Device
Description
This AC WORKS brand NEMA L6-30R wiring device is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.