Ac Works
50ft 30A 125V NEMA TT-30 RV Rubber Extension Cord With Handle
Mfr # TT30PR-050
Zoro # G110916533
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA TT-30
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J242010CHQRWW)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- PRIME CABLE AND WIRE EXTN CORD 12/3 SJTW 50'L (NS513830)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- Ac Works Extension Cords