Zoro Homepage

Adapter Cable, STW, 6-15/20R, L14-20P, 1.5 ft., Orange

  • Mfr # L1420CB620

  • Zoro # G810374220


product price: $50.15
/ea

Key Features

Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L14-20P
Cord Length
1.5 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1420CB620
Zoro #
G810374220
UPC #
819145024921
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Adapter Cable
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
L14-20P
Color
Orange
Gauge/Conductor
10/3
Amps
20A
Number of Outlets
1
Voltage
250V
NEMA Connector
NEMA 6-20
Watts
5000W
Max. Amps
20 A
Jacket Material
PVC
Cable Jacket Designation
STW
Number of Female Connectors
1
Application
Generator Adapter, Protective Power, Breaker Protected Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand protective adapter L1420CB620 is a heavy-duty generator adapter cable. This 1.5-foot cord is a NEMA L14-20P to NEMA 6-15/20R. The NEMA L14-20P is a 20 Amp, 4-prong generator plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade, 250 Volt, female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with a generator, construction, and industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.